AutomotiveWire, 16AWG, LightGreen, 500ft
Mfr # WXP-6SXL-1601-L5-500
Zoro # G515699208
product price: $94.59
/ea
Free Shipping & Returns
Key Features
Trade Designation
SXL
Standards
ISO 6722, RoHS, SAE J1128
Conductor Size
16 AWG
Packaging
Reel
Conductor Insulation Color
Light Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1601-L5-500
Zoro #
G515699208
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
16 AWG
Overall Length
500 ft
Nominal Outside Diameter
0.12 in
Details
Item
Automotive Wire
Trade Designation
SXL
Standards
ISO 6722, RoHS, SAE J1128
Packaging
Reel
Conductor Insulation Color
Light Green
Conductor Material
Copper
Number of Conductors
1
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Special Features
Resistant to Temperature
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.