Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AutomotiveWire, 16AWG, LightGreen, 500ft

  • Mfr # WXP-6TXL-1601-L5-500

  • Zoro # G915699082


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Packaging
Reel
Overall Length
500 ft
Trade Designation
TXL
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Temperature Rating - Maximum Wet
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WXP-6TXL-1601-L5-500
Zoro #
G915699082
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
500 ft
Conductor Size
16 AWG
Nominal Outside Diameter
0.09 in

Details

Item
Automotive Wire
Packaging
Reel
Trade Designation
TXL
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Light Green
Conductor Insulation Material
XLPE
Standards
RoHS, SAE J1128
Conductor Material
Copper
Voltage
60 V
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.