AutomotiveWire, 18AWG, LightBlue, 100ft
Mfr # WXP-6GXL-1801-L6-100
Zoro # G015699562
product price: $15.89
/eaKey Features
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Size
18 AWG
Standards
RoHS, SAE J1128
Special Features
Resistant to Heat
Conductor Insulation Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WXP-6GXL-1801-L6-100
Zoro #
G015699562
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
18 AWG
Nominal Outside Diameter
0.09 in
Overall Length
100 ft
Details
Item
Automotive Wire
Temperature Rating - Maximum Wet
257 Degrees F
Standards
RoHS, SAE J1128
Special Features
Resistant to Heat
Conductor Insulation Color
Light Blue
Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Packaging
Reel
Conductor Insulation Material
XLPE
Voltage
60 V
Number of Conductors
1
Trade Designation
GXL
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.