Zoro Homepage

AutomotiveWire, 18AWG, LightBlue, 100ft

  • Mfr # WXP-6SXL-1801-L6-100

  • Zoro # G315699316


product price: $16.19
/ea

Key Features

Voltage
60 V
Conductor Insulation Color
Light Blue
Overall Length
100 ft
Conductor Size
18 AWG
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1801-L6-100
Zoro #
G315699316
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
Conductor Size
18 AWG
Nominal Outside Diameter
0.1 in

Details

Item
Automotive Wire
Voltage
60 V
Conductor Insulation Color
Light Blue
Conductor Design
Stranded
Conductor Material
Copper
Standards
SAE J1128
Trade Designation
SXL
Packaging
Reel
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Dry
257 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Number of Conductors
1
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.