AutomotiveWire, 18AWG, LightBlue, 100ft
Mfr # WXP-6TXL-1801-L6-100
Zoro # G715699183
product price: $14.39
/eaKey Features
Packaging
Reel
Conductor Insulation Color
Light Blue
Conductor Insulation Material
XLPE
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Trade Designation
TXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6TXL-1801-L6-100
Zoro #
G715699183
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
18 AWG
Nominal Outside Diameter
0.08 in
Overall Length
100 ft
Details
Item
Automotive Wire
Packaging
Reel
Conductor Insulation Color
Light Blue
Conductor Insulation Material
XLPE
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Trade Designation
TXL
Conductor Material
Copper
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
Number of Conductors
1
Standards
RoHS, SAE J1128
Conductor Design
Stranded
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.