AutomotiveWire, 18AWG, LightBlue, 500ft
Mfr # WXP-6GXL-1801-L6-500
Zoro # G015699548
product price: $69.19
/eaKey Features
Operating Temperature - Minimum
-40 Degrees F
Special Features
Resistant to Heat
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1801-L6-500
Zoro #
G015699548
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.09 in
Conductor Size
18 AWG
Overall Length
500 ft
Details
Item
Automotive Wire
Operating Temperature - Minimum
-40 Degrees F
Special Features
Resistant to Heat
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Conductor Design
Stranded
Number of Conductors
1
Packaging
Reel
Standards
RoHS, SAE J1128
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Voltage
60 V
Conductor Insulation Color
Light Blue
Trade Designation
GXL
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.