Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AutomotiveWire, 18AWG, LightBlue, 500ft

  • Mfr # WXP-6SXL-1801-L6-500

  • Zoro # G315699309


product price: $67.59
/ea

Key Features

Temperature Rating - Maximum Dry
257 Degrees F
Conductor Size
18 AWG
Packaging
Reel
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1801-L6-500
Zoro #
G315699309
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
18 AWG
Overall Length
500 ft
Nominal Outside Diameter
0.1 in

Details

Item
Automotive Wire
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Reel
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
Standards
SAE J1128
Conductor Material
Copper
Conductor Insulation Material
XLPE
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Trade Designation
SXL
Conductor Insulation Color
Light Blue
Conductor Design
Stranded
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.