Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AutomotiveWire, 18AWG, LightGreen, 100ft

  • Mfr # WXP-6GXL-1801-L5-100

  • Zoro # G315699552


product price: $15.89
/ea

Key Features

Trade Designation
GXL
Overall Length
100 ft
Special Features
Resistant to Heat
Temperature Rating - Maximum Wet
257 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WXP-6GXL-1801-L5-100
Zoro #
G315699552
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
Conductor Size
18 AWG
Nominal Outside Diameter
0.09 in

Details

Item
Automotive Wire
Trade Designation
GXL
Special Features
Resistant to Heat
Temperature Rating - Maximum Wet
257 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Conductor Insulation Material
XLPE
Standards
RoHS, SAE J1128
Number of Conductors
1
Voltage
60 V
Packaging
Reel
Conductor Insulation Color
Light Green
Operating Temperature - Minimum
-40 Degrees F
Conductor Material
Copper

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.