Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AutomotiveWire, 18AWG, LightGreen, 25ft

  • Mfr # WXP-6SXL-1801-L5-25

  • Zoro # G615699306


product price: $5.19
/ea

Key Features

Conductor Material
Copper
Conductor Insulation Material
XLPE
Operating Temperature - Minimum
-60 Degrees F
Voltage
60 V
Overall Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1801-L5-25
Zoro #
G615699306
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Conductor Size
18 AWG
Nominal Outside Diameter
0.1 in

Details

Item
Automotive Wire
Conductor Material
Copper
Conductor Insulation Material
XLPE
Operating Temperature - Minimum
-60 Degrees F
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Light Green
Special Features
Resistant to Temperature
Trade Designation
SXL
Number of Conductors
1
Conductor Design
Stranded
Standards
ISO 6722, RoHS, SAE J1128
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Reel

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.