Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AutomotiveWire, 20AWG, LightGreen, 100ft

  • Mfr # WXP-6GXL-2001-L5-100

  • Zoro # G515699451


product price: $11.59
/ea

Key Features

Packaging
Reel
Conductor Insulation Material
XLPE
Overall Length
100 ft
Standards
RoHS, SAE J1128
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-2001-L5-100
Zoro #
G515699451
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
Nominal Outside Diameter
0.09 in
Conductor Size
20 AWG

Details

Item
Automotive Wire
Packaging
Reel
Conductor Insulation Material
XLPE
Standards
RoHS, SAE J1128
Number of Conductors
1
Voltage
60 V
Conductor Design
Stranded
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Light Green
Trade Designation
GXL
Temperature Rating - Maximum Dry
257 Degrees F
Special Features
Resistant to Heat
Conductor Material
Copper

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.