Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AutomotiveWire, 20AWG, LightGreen, 25ft

  • Mfr # WXP-6TXL-2001-L5-25

  • Zoro # G715699442


product price: $3.39
/ea

Key Features

Trade Designation
TXL
Operating Temperature - Minimum
-40 Degrees F
Overall Length
25 ft
Nominal Outside Diameter
0.07 in
Conductor Size
20 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-2001-L5-25
Zoro #
G715699442
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Nominal Outside Diameter
0.07 in
Conductor Size
20 AWG

Details

Item
Automotive Wire
Trade Designation
TXL
Operating Temperature - Minimum
-40 Degrees F
Voltage
60 V
Number of Conductors
1
Conductor Insulation Material
XLPE
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Standards
RoHS, SAE J1128
Conductor Insulation Color
Light Green
Temperature Rating - Maximum Dry
257 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Packaging
Reel
Conductor Design
Stranded
Conductor Material
Copper

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.