Shop ZORO SELECT
See all product information
Create Account
AutomotiveWire, 22AWG, LightBlue, 25ft
- Mfr # WXP-6TXL-2201-L6-25
- Zoro # G615699030
product price:Â
$
2.79
/ea
Key Features
Voltage
60 V
Conductor Material
Copper
Number of Conductors
1
Nominal Outside Diameter
0.06 in
Conductor Insulation Material
XLPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WXP-6TXL-2201-L6-25
- Zoro #
- G615699030
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Outside Diameter
- 0.06 in
- Conductor Size
- 22 AWG
- Overall Length
- 25 ft
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Details
- Item
- Automotive Wire
- Voltage
- 60 V
- Conductor Material
- Copper
- Number of Conductors
- 1
- Conductor Insulation Material
- XLPE
- Trade Designation
- TXL
- Packaging
- Reel
- Conductor Insulation Color
- Light Blue
- Standards
- SAE J1128
- Operating Temperature - Minimum
- -40 Degrees F
- Temperature Rating - Maximum Dry
- 257 Degrees F
- Temperature Rating - Maximum Wet
- 257 Degrees F
- Special Features
- Resistant to Flame, Resistant to Heat, Resistant to Temperature
- Conductor Design
- Stranded
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.