AutomotiveWire, 22AWG, LightGreen, 100ft
Mfr # WXP-6TXL-2201-L5-100
Zoro # G715699022
product price: $8.39
/eaKey Features
Temperature Rating - Maximum Dry
257 Degrees F
Overall Length
100 ft
Standards
SAE J1128
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6TXL-2201-L5-100
Zoro #
G715699022
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 ft
Conductor Size
22 AWG
Nominal Outside Diameter
0.06 in
Details
Item
Automotive Wire
Temperature Rating - Maximum Dry
257 Degrees F
Standards
SAE J1128
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Material
XLPE
Conductor Insulation Color
Light Green
Operating Temperature - Minimum
-40 Degrees F
Packaging
Reel
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Conductor Design
Stranded
Trade Designation
TXL
Number of Conductors
1
Voltage
60 V
Conductor Material
Copper
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.