AutomotiveWire, 22AWG, LightGreen, 25ft
Mfr # WXP-6TXL-2201-L5-25
Zoro # G115699042
product price: $2.79
/eaKey Features
Nominal Outside Diameter
0.06 in
Trade Designation
TXL
Voltage
60 V
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WXP-6TXL-2201-L5-25
Zoro #
G115699042
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.06 in
Overall Length
25 ft
Conductor Size
22 AWG
Details
Item
Automotive Wire
Trade Designation
TXL
Voltage
60 V
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Light Green
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
Conductor Material
Copper
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Standards
SAE J1128
Conductor Design
Stranded
Packaging
Reel
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.