
11/8"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 30 PK
Mfr # BH113F350N
Zoro # G2508263
product price: $395.99
/pk 30, $13.20/ea
Free Shipping & Returns
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
11/8"-12
Fastener Length
3-1/2 in
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH113F350N
Zoro #
G2508263
UPC #
-
Country of Origin
Canada
Dimensions
Thread Size
11/8"-12
Fastener Length
3-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
Item
Hex Head Cap Screw
Thread Type
UNF (Fine)
Description
Cap Screws,B11/8-12X3 1/2 ASTM A3,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.