
1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 2200 PK
Mfr # BH025C100N
Zoro # G2508945
product price: $435.99
/pk 2200, $0.20/ea
Free Shipping & Returns
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH025C100N
Zoro #
G2508945
UPC #
-
Country of Origin
Canada
Dimensions
Thread Size
1/4"-20
Fastener Length
1 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Description
Cap Screws,B1/4-20X1 ASTM A354B,PK2200, Package Quantity 2200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.