Zoro Homepage
This item is Discontinued.
Zoro Select B1821, 1/4"-28 Hex Head Cap Screw, Yellow Zinc Plated Steel, 5/8 in L, 3000 PK BH025F063N

B1821, 1/4"-28 Hex Head Cap Screw, Yellow Zinc Plated Steel, 5/8 in L, 3000 PK (Discontinued)

  • Mfr # BH025F063N
  • Zoro # G2507539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH025F063N
Zoro #
G2507539
UPC #
-
Country of Origin
Canada

Dimensions

Thread Size
1/4"-28
Fastener Length
5/8 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
B1821
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Standards
ASTM A354BD
Item
Hex Head Cap Screw
Thread Type
UNF (Fine)

Description

Cap Screws,B1/4-28X5/8 ASTM A35,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.