Zoro Homepage

B60 Classical V-Belt, 63 in Outside Length, 21/32 in Top Width, 1 Ribs

  • Mfr # 42W420

  • Zoro # G1573927


product price: $29.19
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
B
Industry Number
B60
Outside Length
63 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42W420
Zoro #
G1573927
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
63 in
Top Width
21/32 in
Belt Trade Size
B

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
B
Industry Number
B60
Number of Ribs
1
Number of Bands
1

Description

Wedge V-Belt, Number of Bands 1, Belt Trade Size B, V-Belt Type Wedge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.