This item is Discontinued.

Zoro Select Grade B7, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 10 PK HXCS.000741.50

Grade B7, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 10 PK (Discontinued)

  • Mfr # HXCS.000741.50
  • Zoro # G2515186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HXCS.000741.50
Zoro #
G2515186
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/16"-14
Fastener Length
3/4 in
Head Width
5/8 in
Min. Thread Length
3/4 in
Head Height
9/32 in
Overall Length
3/4 in
Minimum Thread Length
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade B7
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM A193
Item
Hex Head Cap Screw
Tensile Strength
125,000 psi
Rockwell Hardness
HRC35
Thread Type
Coarse
Head Style
Hex
Threadlocker Minimum Temperature
7/16"-14
Material Quality Standards
ASTM A193
Fastener Thread Type
UNC (Coarse)
Material Grade
B7
Drive Type
External Hex
Fastener Finish
Plain
Screw Industry Standards
ASME B18.2.1
Head Shape
Hex
Finish Type
Black Oxide

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade B7, Fastener Finish Plain, Dia./Thread Size 7/16 In.-14, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.