Zoro Homepage
This item is Discontinued.
Zoro Select B1821, 7/8"-9 Hex Head Cap Screw, Yellow Zinc Plated Steel, 3 1/2 in L, 25 PK BH088C350N

B1821, 7/8"-9 Hex Head Cap Screw, Yellow Zinc Plated Steel, 3 1/2 in L, 25 PK (Discontinued)

  • Mfr # BH088C350N
  • Zoro # G2510442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH088C350N
Zoro #
G2510442
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Fastener Length
3 1/2 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
B1821
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Standards
ASTM A354BD
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)

Description

Cap Screws,B7/8-9X3 1/2 ASTM A354,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.