Back Plate, 2-3/4" W, Polished Brass
Mfr # 900-10221
Zoro # G4856378
product price: $2.55
/eaKey Features
Width
2-3/4"
Length
2-3/4"
Projection
5/16"
Material
Steel
Grip Thickness
3/32"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900-10221
Zoro #
G4856378
UPC #
715384002938
Country of Origin
Taiwan, Province of China
Dimensions
Width
2-3/4"
Length
2-3/4"
Grip Thickness
3/32"
Details
Finish
Polished Brass
Projection
5/16"
Material
Steel
Item
Closet Door Back Plate
Grip Style
Round
Mounting
Surface
Product Type
Closet Door Back Plate
Description
Closet Door Back Plate,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.