Back Plate, PK5
- Mfr # 900-10221SNK-5
- Zoro # G623355560
product price:Â
$
4.59
/pk of 5, $0.92/ea
Key Features
Material
Steel
Compatible Door Thickness - Maximum
3 in
Overall Height
1/4 in
Overall Diameter
2 3/4 in
Finish
Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 900-10221SNK-5
- Zoro #
- G623355560
- UPC #
- 715384015921
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Finish
- Plated
- Color
- Satin Nickel
- Product Type
- Back Plate
- Item
- Back Plate
- Shell Material
- Steel
- Wire Color
- Satin Nickel
- Traction Material
- Steel
Dimensions
- Compatible Door Thickness - Maximum
- 3 in
- Overall Height
- 1/4 in
- Overall Diameter
- 2 3/4 in
- Wire Rope Length
- 2 3/4 in
- Overall Width
- 2 3/4 in
- Overall Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Back Plate, PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.