Zoro Homepage

Back-to-Back Strap, No Adhesive, 18 in, 2 in W, Orange, 10 PK

  • Mfr # 2X18OCAM/10

  • Zoro # G4999154


product price: $71.89
/pk 10, $7.19/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X18OCAM/10
Zoro #
G4999154
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
18 in
Overall Length
18 in
Overall Width
2 in

Details

Item
Back-to-Back Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Hook and Loop Shape
Strap
Color
Orange
Includes
Metal Buckle
Flame Retardant
No
Characteristics
Adjustable Nylon Hook-and-Loop Cinch Strap with Metal Buckle for Cam Lock Fitiing
Count
10
For Location
Indoor/Outdoor
Product Type
Cam Arm Strap
For Use With
Cam Locks
Closure Type
Buckle
Buckle Material
Metal
Strap Material
Nylon
Shape
Strap
Resistance Properties
Tear Resistant, UV Resistant, Water Resistant
Includes Buckle
Buckle Included

Description

Cam Arm Strap,Orange 18 in L,2 in W,PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.