Zoro Homepage

Back-to-Back Strap, No Adhesive, 24 in, 2 in W, Black, 10 PK

  • Mfr # 2x24kbus

  • Zoro # G3782366


product price: $78.99
/pk 10, $7.90/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2x24kbus
Zoro #
G3782366
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
24 in
Overall Length
24 in
Overall Width
2 in

Details

Item
Back-to-Back Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Hook and Loop Shape
Strap
Color
Black
Flame Retardant
No
Includes
(10) Straps, (15) Zip Ties
Operating Temp. Range
-30 Degrees to 225 Degrees F
Characteristics
Adjustable, Reusable
Includes Buckle
Buckle Included
Operating Temperature - Minimum
-30 Degrees F
For Use With
Cables, Hoses, Wires
Count
10
Includes Grommet
Grommet Included
Closure Type
Buckle
Operating Temperature - Maximum
225 Degrees F
Product Type
Cinch Strap
For Location
Indoor/Outdoor
Strap Material
Nylon
Resistance Properties
Tear Resistant, UV Resistant, Water Resistant
Buckle Material
Plastic
Shape
Strap

Description

Cinch Strap,Black,24 in L,2 in W, PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.