Zoro Homepage

Back-to-Back Strap, No Adhesive, 3 ft, 2 in W, Black, 10 PK

  • Mfr # 2x36kbus

  • Zoro # G3782357


product price: $91.19
/pk 10, $9.12/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2x36kbus
Zoro #
G3782357
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
3 ft
Overall Width
2 in
Overall Length
36 in

Description

Cinch Strap,Black,36 in L,2 in W, PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.