Zoro Homepage

Back-to-Back Strap, No Adhesive, 8 in, 1 in W, Black, 10 PK

  • Mfr # 1X8KUS

  • Zoro # G3782348


product price: $46.59
/pk 10, $4.66/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1X8KUS
Zoro #
G3782348
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
8 in
Overall Length
8 in
Overall Width
1 in

Details

Item
Back-to-Back Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Hook and Loop Shape
Strap
Color
Black
Flame Retardant
No
Operating Temp. Range
-30 Degrees to 225 Degrees F
Characteristics
Adjustable, Reusable
Includes
(10) Straps, (15) Zip Ties
Strap Material
Nylon
Includes Grommet
Grommet Included
Product Type
Cinch Strap
Operating Temperature - Maximum
225 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Closure Type
Buckle
For Use With
Cables, Hoses, Wires
Buckle Material
Plastic
Count
10
Includes Buckle
Buckle Included
Shape
Strap
For Location
Indoor/Outdoor
Resistance Properties
Tear Resistant, UV Resistant, Water Resistant

Description

Cinch Strap, Black, 8 in L, 1 in W, PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.