Back to Back Strut, Half Slotted, Steel, Painted, 9/16 in x 1-1/8 in Hole Size, Black

  • Mfr # FS-201SS FBK 12.00

  • Zoro # G2388051


product price:  $15.79
/ea

Key Features

Slot Type
Half Slotted
Strut Channel Size
1-5/8 in x 3-1/4 in
Material
Steel
Hole Size
9/16 in x 1-1/8 in
Hole Spacing
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-201SS FBK 12.00
Zoro #
G2388051
UPC #
-
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 3-1/4 in
Hole Size
9/16 in x 1-1/8 in
Length
1 ft
Overall Width
1-5/8 in
Overall Height
3-1/4 in
Thickness
3/32 in
Slot Width
9/16 in
Slot Length
1 1/8 in
Overall Length
1 ft

Details

Item
Back to Back Strut
Slot Type
Half Slotted
Material
Steel
Hole Spacing
2 in
Color
Black
Gauge
12
Weight
3.76 lb
Slot Spacing
2 in
Finish
Painted
Channel Type
Slotted
Series
FS-201
Style
Back to Back

Description

Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 1 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Black, Finish Painted, FS-201, Weight 3.76 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.