Shop ZORO SELECT
See all product information
Create Account
Back to Back Strut, Slotted, Steel, Painted, 9/16 in x 1-1/8 in Hole Size, White
- Mfr # FS-501SS WT 24.00
- Zoro # G2387799
product price:Â
$
23.49
/ea
Key Features
Slot Type
Slotted
Strut Channel Size
1-5/8 in x 1-5/8 in
Material
Steel
Hole Size
9/16 in x 1-1/8 in
Hole Spacing
2 in Center to Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-501SS WT 24.00
- Zoro #
- G2387799
- UPC #
- -
- Country of Origin
- United States
- Item
- Back to Back Strut
- Slot Type
- Slotted
- Material
- Steel
- Hole Spacing
- 2 in Center to Center
- Color
- White
- Gauge
- 14
- Load Capacity
- 1,070 lb
- Series
- FS-501
- Finish
- Painted
- Slot Spacing
- 2 in
- Channel Type
- Slotted
- Style
- Back to Back
- Shell Material
- Steel
- Wire Color
- White
- Traction Material
- Steel
Dimensions
- Strut Channel Size
- 1-5/8 in x 1-5/8 in
- Hole Size
- 9/16 in x 1-1/8 in
- Length
- 2 ft
- Overall Length
- 2 ft
- Overall Width
- 1-5/8 in
- Overall Height
- 1-5/8 in
- Thickness
- 1/16 in
- Slot Length
- 1 1/8 in
- Slot Width
- 9/16 in
- Size
- 1 5/8 in x 1 5/8 in
- Wire Rope Length
- 2 ft
- Bottle Size
- 1 5/8 in x 1 5/8 in
- Size - Alpha
- 1 5/8 in x 1 5/8 in
- Container Size
- 1 5/8 in x 1 5/8 in
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 1 5/8 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 2 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 1,070 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 1/16 in, White, Finish Painted, FS-501
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.