Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Up Alarm, 82 to 107dB, 3-1/8 In. H

  • Mfr # 18C529

  • Zoro # G4859574


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Sound Level
82 to 107dB
Color
Black
Mounting
Universal
Length
5 in
Current Drawn
0.25A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18C529
Zoro #
G4859574
UPC #
190735048511
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 in
Width
3 39/50 in
Height
3 1/8 in
Overall Height
3 1/8 in
Overall Length
5 in
Overall Width
3 3/4 in

Details

Item
Vehicle Backup Alarm
Sound Level
82 to 107dB
Color
Black
Mounting
Universal
Current Drawn
0.25A
Voltage
12-48V DC
Housing Material
Plastic
Application
Fork Lifts; Dump Trucks; Tow Trucks
Connector Type
Wire Leads
Mount Type
Bolt
Minimum Operating Temperature
-20 Degrees F
Maximum Sound Level
107 dB
Minimum Sound Level
82 dB
Alarm Type
Self-Adjusting
Speaker Direction
Forward-Facing
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Current
0.25A
Manufacturer Warranty
1 yr
Maximum Operating Temperature
180 Degrees F
Alarm Tone Type
Dual-Tone
Operating Voltage
12-48V DC

Description

Vehicle Backup Alarm, Alarm Type Self-Adjusting, Alarm Tone Type Dual-Tone, Maximum Sound Level 107 dB, Operating Voltage 12-48V DC, Minimum Sound Level 82 dB, Overall Length 5 in, Overall Width 3 3/4 in, Overall Height 3 1/8 in, SAE Type Rating Not Applicable, Connector Type Wire Leads, Mount Type Bolt, IP Rating Not Applicable, Series Not Applicable, Speaker Direction Forward-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Plastic, Current 0.25A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.