Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backup Ring, 0.053W, 0.580 ID, PK100

  • Mfr # 3GCJ2

  • Zoro # G0518244


product price: $3.39
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.17

Key Features

Material
Buna-N
For Use with AS568A Dash No.
015
Thickness
0.049 in
Radius
0.087 in
Axial Thickness
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GCJ2
Zoro #
G0518244
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.049 in
Radius
0.087 in
Axial Thickness
0.045 in
Actual Inside Dia.
0.58 in
Actual Width
0.053 in
Inside Diameter - Nominal
9/16 in
Cross-Section Width
1/16 in
Width - Actual
0.05 in
Inside Diameter - Actual
0.58 in
Outside Diameter - Nominal
11/16 in

Details

Item
Backup O-Ring
Material
Buna-N
For Use with AS568A Dash No.
015
Color
Black
Cross Section Shape
Rectangular
Temp. Range
-40 Degrees to 250 Degrees F
Durometer
90A
Durometer (Hardness) Rating
Hard
Dash Number
015
Cross-Section Shape
Rectangular
System of Measurement
Inch
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Operating Temperature - Maximum
250 Degrees F
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F
Standards
ASTM D2000, SAE J211
Cut Type
Solid

Description

Backup O-Ring, Material Buna-N, For Use with AS568A Dash No. 015, Thickness 0.049 in, Radius 0.087 in, Axial Thickness 0.045 in, Actual Width 0.053 in, Actual Inside Dia. 0.58 in, Cross Section Shape Rectangular, Durometer 90A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.