Zoro Homepage

Backup Ring, 0.086W, 1.706 ID, PK100

  • Mfr # 3GCU4

  • Zoro # G0966594


product price: $8.49
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.98

Key Features

Material
Buna-N
For Use with AS568A Dash No.
131
Thickness
0.053 in
Radius
0.129 in
Axial Thickness
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GCU4
Zoro #
G0966594
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.053 in
Radius
0.129 in
Axial Thickness
0.045 in
Actual Width
0.086 in
Actual Inside Dia.
1.706 in
Width - Actual
0.09 in
Outside Diameter - Nominal
1 7/8 in
Inside Diameter - Actual
1.71 in
Cross-Section Width
3/32 in
Inside Diameter - Nominal
1 11/16 in

Description

Backup O-Ring, Material Buna-N, For Use with AS568A Dash No. 131, Thickness 0.053 in, Radius 0.129 in, Axial Thickness 0.045 in, Actual Width 0.086 in, Actual Inside Dia. 1.706 in, Cross Section Shape Rectangular, Durometer 90A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.