Zoro Homepage

Backup Ring, 0.086W, 1.893 ID, PK100

  • Mfr # 3GCU7

  • Zoro # G1120122


product price: $8.75
/pk 100, $0.09/ea

Key Features

Material
Buna-N
For Use with AS568A Dash No.
134
Thickness
0.053 in
Radius
0.129 in
Axial Thickness
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GCU7
Zoro #
G1120122
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.053 in
Radius
0.129 in
Axial Thickness
0.045 in
Actual Inside Dia.
1.893 in
Actual Width
0.086 in
Inside Diameter - Nominal
1 7/8 in
Cross-Section Width
3/32 in
Outside Diameter - Nominal
2 1/16 in
Width - Actual
0.09 in
Inside Diameter - Actual
1.89 in

Details

Item
Backup O-Ring
Material
Buna-N
For Use with AS568A Dash No.
134
Color
Black
Durometer (Hardness) Rating
Hard
Temp. Range
-40 Degrees to 250 Degrees F
Durometer
90A
Cross Section Shape
Rectangular
Dash Number
134
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Cut Type
Solid
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F
Standards
ASTM D2000, SAE J279
X-Ray Detectable
Not X-Ray Detectable
Operating Temperature - Maximum
250 Degrees F
Cross-Section Shape
Rectangular
System of Measurement
Inch

Description

Backup O-Ring, Material Buna-N, For Use with AS568A Dash No. 134, Thickness 0.053 in, Radius 0.129 in, Axial Thickness 0.045 in, Actual Width 0.086 in, Actual Inside Dia. 1.893 in, Cross Section Shape Rectangular, Durometer 90A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.