Zoro Homepage

Backup Ring, 0.118W, 4.506 ID, PK25

  • Mfr # 3CUY1

  • Zoro # G3174577


product price: $8.79
/pk 25, $0.35/ea

Key Features

Material
Buna-N
For Use with AS568A Dash No.
246
Thickness
0.05 in
Radius
0.174 in
Axial Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CUY1
Zoro #
G3174577
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.05 in
Radius
0.174 in
Axial Thickness
0.04 in
Actual Width
0.118 in
Actual Inside Dia.
4.506 in
Cross-Section Width
1/8 in
Outside Diameter - Nominal
4 3/4 in
Inside Diameter - Nominal
4 1/2 in
Width - Actual
0.12 in
Inside Diameter - Actual
4.51 in

Description

Backup O-Ring, Material Buna-N, For Use with AS568A Dash No. 246, Thickness 0.05 in, Radius 0.174 in, Axial Thickness 0.04 in, Actual Width 0.118 in, Actual Inside Dia. 4.506 in, Cross Section Shape Rectangular, Durometer 90A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.