Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backup Ring, 0.236W, 12.024 ID, PK5

  • Mfr # 3CVX2

  • Zoro # G0508505


product price: $10.69
/pk 5, $2.14/ea

Key Features

Material
Buna-N
For Use with AS568A Dash No.
453
Thickness
0.117 in
Radius
0.344 in
Axial Thickness
0.096 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CVX2
Zoro #
G0508505
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.117 in
Radius
0.344 in
Axial Thickness
0.096 in
Actual Width
0.236 in
Actual Inside Dia.
12.024 in
Inside Diameter - Actual
12.02 in
Inside Diameter - Nominal
12 in
Width - Actual
0.24 in
Cross-Section Width
1/4 in
Outside Diameter - Nominal
12 1/2 in

Details

Item
Backup O-Ring
Material
Buna-N
For Use with AS568A Dash No.
453
Color
Black
Durometer (Hardness) Rating
Hard
Temp. Range
-40 Degrees to 250 Degrees F
Cross Section Shape
Rectangular
Durometer
90A
Dash Number
453
Cut Type
Solid
Cross-Section Shape
Rectangular
Standards
ASTM D2000, SAE J521
FDA Approved
Not FDA Approved
System of Measurement
Inch
X-Ray Detectable
Not X-Ray Detectable
Operating Temperature - Maximum
250 Degrees F
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Operating Temperature - Minimum
-40 Degrees F

Description

Backup O-Ring, Material Buna-N, For Use with AS568A Dash No. 453, Thickness 0.117 in, Radius 0.344 in, Axial Thickness 0.096 in, Actual Width 0.236 in, Actual Inside Dia. 12.024 in, Cross Section Shape Rectangular, Durometer 90A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.