Zoro Homepage

Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes

  • Mfr # 1RGZ7

  • Zoro # G2043456


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Meets/Exceeds
MS28774
Durometer
55D
Sizes Included
(10) Each of 013, 014, 015, 016, 017, 018, (10) Each of 110, 111, 112, 113, 114, 115, 116, (15) Each of 005, 006, 007, 008, 009, 010, 011, 012, (5) Each of 117, 118, 119, 120, 121, (5) Each of 210, 211, 212, 213, 214, 215, 216, 217, 218, 219
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RGZ7
Zoro #
G2043456
UPC #
-
Country of Origin
Multiple

Dimensions

Sizes Included
(10) Each of 013, 014, 015, 016, 017, 018, (10) Each of 110, 111, 112, 113, 114, 115, 116, (15) Each of 005, 006, 007, 008, 009, 010, 011, 012, (5) Each of 117, 118, 119, 120, 121, (5) Each of 210, 211, 212, 213, 214, 215, 216, 217, 218, 219
Number of Sizes
36

Details

Item
Backup Ring Set
Material
PTFE
Color
White
Meets/Exceeds
MS28774
Durometer
55D
Temp. Range
-100 Degrees to 500 Degrees F
Hardness
Very Hard
SAE or Metric
SAE
Case Type
Plastic Box with Lid Chart
Number of Pieces
325
Operating Temperature - Minimum
-100 Degrees F
Dash Number
005, 006, 007, 008, 009, 010, 011, 012, 013, 014, 015, 016, 017, 018, 110, 111, 112, 113, 114, 115, 116, 117, 118, 119, 120, 121, 210, 211, 212, 213, 214, 215, 216, 217, 218, 219
Cut Type
Split
System of Measurement
Inch
Includes Case
Case Included
Operating Temperature - Maximum
500 Degrees F

Description

Backup Ring Assortment, PTFE, Number of Pieces 325, Number of Sizes 36, Durometer 55 Shore D, Temp Range -100F to +500F, Includes AS568A Dash No. (15)005-012, 10 of 013-018, 110-116, 5 of 117-121, 210-219,Plastic Box with Lid Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.