Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backup Ring, Hytrel, 17, PK50

  • Mfr # 2JAM4

  • Zoro # G1369173


product price: $12.59
/pk 50, $0.25/ea

Key Features

Material
TPE
For Use with AS568A Dash No.
17
Thickness
0.045 in
Color
Black
Nominal Outside Dia.
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JAM4
Zoro #
G1369173
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.045 in
Nominal Outside Dia.
13/16 in
Nominal Width
1/16 in
Nominal Inside Dia.
11/16 in
Cross-Section Width
1/16 in
Outside Diameter - Nominal
13/16 in
Inside Diameter - Nominal
11/16 in

Details

Item
Backup O-Ring
Material
TPE
For Use with AS568A Dash No.
17
Color
Black
Temp. Range
-65 Degrees to 275 Degrees F
Cross Section Shape
Rectangular
Durometer
55D
Durometer (Hardness) Rating
Very Hard
Operating Temperature - Maximum
275 Degrees F
System of Measurement
Inch
Operating Temperature - Minimum
-65 Degrees F
Cut Type
Solid
Dash Number
17
O-Ring Material Compatibility
Carbon Dioxide, Hydraulic Oils (Petroleum), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Nitrogen, Silicone Grease
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Cross-Section Shape
Rectangular

Description

Backup O-Ring, Material TPE, For Use with AS568A Dash No. 17, Thickness 0.045 in, Nominal Width 1/16 in, Nominal Inside Dia. 11/16 in, Nominal Outside Dia. 13/16 in, Cross Section Shape Rectangular, Durometer 55D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.