Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backup Ring, Hytrel, 340, PK10

  • Mfr # 2JAK2

  • Zoro # G1515857


product price: $6.99
/pk 10, $0.70/ea

Key Features

Material
TPE
For Use with AS568A Dash No.
340
Thickness
0.065 in
Color
Orange
Nominal Outside Dia.
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JAK2
Zoro #
G1515857
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.065 in
Nominal Outside Dia.
3 3/4 in
Actual Inside Dia.
3.4 in
Nominal Inside Dia.
3 3/8 in
Actual Width
0.164 in
Nominal Width
3/16 in
Inside Diameter - Actual
3.4 in
Outside Diameter - Nominal
3 3/4 in
Inside Diameter - Nominal
3 3/8 in
Width - Actual
0.16 in
Cross-Section Width
3/16 in

Details

Item
Backup O-Ring
Material
TPE
For Use with AS568A Dash No.
340
Color
Orange
Durometer
55D
Temp. Range
-65 Degrees to 275 Degrees F
Cross Section Shape
Rectangular
Durometer (Hardness) Rating
Very Hard
Cross-Section Shape
Rectangular
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
275 Degrees F
Cut Type
Solid
O-Ring Material Compatibility
Carbon Dioxide, Hydraulic Oils (Petroleum), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Nitrogen, Silicone Grease
Dash Number
340
System of Measurement
Inch

Description

Backup O-Ring, Material TPE, For Use with AS568A Dash No. 340, Thickness 0.065 in, Actual Width 0.164 in, Nominal Width 3/16 in, Actual Inside Dia. 3.4 in, Nominal Inside Dia. 3 3/8 in, Nominal Outside Dia. 3 3/4 in, Cross Section Shape Rectangular, Durometer 55D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.