Badge Clip, Swivel-Joint Hook, Pk10
Mfr # 3KMJ8
Zoro # G1736481
product price: $3.09
/pk 10, $0.31/eaKey Features
Type
Swivel-Joint Hook
Material
Plastic
Color
Black
Legend
No Legend
Product Type
Badge Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3KMJ8
Zoro #
G1736481
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
1/4 in
Overall Height
1 1/2 in
Overall Width
1/2 in
Details
Item
Badge Holder
Type
Swivel-Joint Hook
Material
Plastic
Color
Black
Legend
No Legend
Product Type
Badge Holder
Retractability
Non-Retractable
Badge Orientation
Horizontal, Vertical
Background Color
Black
Description
Badge Holder, Swivel-Joint Hook, Material Plastic, Color Black, Legend No Legend, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.