Zoro Homepage

Badge Holder, Black, Single Color, 10 PK

  • Mfr # 25DU59

  • Zoro # G5346871


product price: $12.89
/pk 10, $1.29/ea

Key Features

Type
Single Color
Color
Black
Width (In.)
1 1/4 in
Built-In
Clip
Includes
(10) Retractable Badge Holders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25DU59
Zoro #
G5346871
UPC #
190735036655
Country of Origin
China

Dimensions

Width (In.)
1 1/4 in
Depth (In.)
9/16 in
Height
3-3/8"
Height (In.)
3 3/8 in
Overall Height
3 1/4 in
Retractable Cord Extended Length
28 in
Overall Depth
5/8 in
Overall Width
1 1/4 in

Details

Item
Badge Holder
Type
Single Color
Color
Black
Built-In
Clip
Includes
(10) Retractable Badge Holders
Legend
No Legend
Retractor Force
1.5 ozf
Badge Pouch Material
Plastic
Badge Attachment
Strap
Product Type
Badge Holder
Background Color
Black
Retractability
Retractable

Description

Badge Holder, Single Color, Color Black, Legend No Legend, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.