Zoro Homepage

Badge Holder, Split Ring Type, Black

  • Mfr # 25DU57

  • Zoro # G5355691


product price: $1.75
/ea

Key Features

Type
Standard Clip
Ring Type
Split
Color
Black
Construction
ABS Plastic
Fits Belts Up To
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25DU57
Zoro #
G5355691
UPC #
190735437339
Country of Origin
China

Dimensions

Case Size
1 1/4 in
Extended Length
28 19/64 in
Retractable Cord Extended Length
28 in
Overall Width
1 1/4 in
Overall Height
3 1/4 in
Overall Depth
5/8 in

Details

Item
Badge Holder
Type
Standard Clip
Ring Type
Split
Color
Black
Construction
ABS Plastic
Fits Belts Up To
3/4 in
Retraction Force
2 oz
Includes
ID Card Swivel Clip
Application
ID badge holder
Attachment Type
Clip
Legend
No Legend
Product Type
Badge Holder
Retractor Force
1.5 ozf
Retractability
Retractable
Badge Pouch Material
Plastic
Background Color
Black
Badge Attachment
Split Key Ring

Description

Badge Holder, Standard Clip, Color Black, Extended Length 28 19/64 in, Legend No Legend, Includes ID Card Swivel Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.