Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Badge Holder, White, Single Color, 10 PK

  • Mfr # 25DU68

  • Zoro # G5358263


product price: $10.45
/pk 10, $1.05/ea

Key Features

Type
Single Color
Color
White
Width (In.)
1 1/4 in
Includes
(10) Retractable Badge Holders
Depth (In.)
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25DU68
Zoro #
G5358263
UPC #
190735036723
Country of Origin
China

Dimensions

Width (In.)
1 1/4 in
Depth (In.)
9/16 in
Height (In.)
3 3/8 in
Height
3-3/8"
Overall Height
3 1/4 in
Overall Width
1 1/4 in
Retractable Cord Extended Length
28 in
Overall Depth
5/8 in

Details

Item
Badge Holder
Type
Single Color
Color
White
Includes
(10) Retractable Badge Holders
Built-In
Clip
Legend
No Legend
Product Type
Badge Holder
Badge Attachment
Strap
Badge Pouch Material
Plastic
Retractability
Retractable
Background Color
White

Description

Badge Holder, Single Color, Color White, Legend No Legend, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.