Zoro Homepage

Badge Lanyard, Black, PK10

  • Mfr # 25DU62

  • Zoro # G5414376


product price: $9.29
/pk 10, $0.93/ea

Key Features

Color
Black
For Use With
Badges, Whistles
Height
20-5/64"
Includes
(10) Lanyards
Type
Single Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25DU62
Zoro #
G5414376
UPC #
190735036679
Country of Origin
China

Dimensions

Height
20-5/64"
Height (In.)
20 1/16 in
Depth (In.)
1/16 in
Width (In.)
3/8 in
Overall Width
5/8 in
Lanyard Strap Width
3/8 in
Overall Height
19 3/4 in
Lanyard Strap Length
17 7/8 in
Overall Depth
3/8 in

Details

Color
Black
For Use With
Badges, Whistles
Includes
(10) Lanyards
Type
Single Color
Item
Lanyard
Background Color
Black
Badge Attachment
Clip
Product Type
Lanyard
Retractability
Non-Retractable
Legend
No Legend

Description

Lanyard, Single Color, Color Black, Legend No Legend, For Use With Badges, Whistles, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.