Zoro Homepage

Bag Filter Housing, 14 in H, 5 in Dia

  • Mfr # 156570-75

  • Zoro # G4450373


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Connection
1-1/4 in (F)NPT
Housing Material
Aluminum
Outlet
Bottom
Housing Dia.
5 in
Cover Type
Eyebolt Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156570-75
Zoro #
G4450373
UPC #
-
Country of Origin
United States

Dimensions

Housing Dia.
5 in
Filter Bag Size
4
Height
14 in
Overall Height
14 in
Bag Size
4
Connection Size
1 1/4 in
Overall Diameter
5 in

Details

Item
Bag Filter Housing
Connection
1-1/4 in (F)NPT
Housing Material
Aluminum
Outlet
Bottom
Cover Type
Eyebolt Closure
Series
GP
Outlet Position
Bottom
Connection Gender
Female
Connection Type
NPT

Description

Bag Filter Housing, Connection Size 1 1/4 in, Overall Height 14 in, Overall Diameter 5 in, Cover Type Eyebolt Closure, Outlet Position Bottom, Connection Type NPT, Connection Gender Female, Bag Size 4, Compatible Mfr. Model Number Size # 4 Bag, Flow Rate 50 gpm, Housing Material Aluminum, Maximum Pressure 150 psi, Maximum Temperature 300 Degrees F, Seal Material EPDM, Series GP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.