Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bag Housing, 15-7/10 In., 1 In NPT, 25 gpm

  • Mfr # ES31NA6L10-75

  • Zoro # G0468301


product price: $1,626.99
/ea
Free Shipping & Returns

Key Features

Connection
1 in NPT
Flow Rate
25 gpm
Basket Material
316L Stainless Steel
Filter Bag Size
3
Housing Dia.
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES31NA6L10-75
Zoro #
G0468301
UPC #
-
Country of Origin
United States

Dimensions

Filter Bag Size
3
Housing Dia.
4 1/2 in
Height
15 11/16 in
Overall Height
15 3/4 in
Connection Size
1 in
Bag Size
3
Overall Diameter
4 1/2 in

Details

Item
Bag Filter Housing
Connection
1 in NPT
Flow Rate
25 gpm
Basket Material
316L Stainless Steel
Max. Water Temp.
300 Degrees F
Seal Material
EPDM
Max. Pressure
125 psi
Housing Material
316L Stainless Steel
Cover Type
Band Clamp
Includes
Adjustable Legs
Outlet
Bottom
Maximum Temperature
300 Degrees F
Connection Type
NPT
Outlet Position
Bottom
Maximum Pressure
125 psi

Description

Bag Filter Housing, Connection Size 1 in, Overall Height 15 3/4 in, Overall Diameter 4 1/2 in, Cover Type Band Clamp, Outlet Position Bottom, Connection Type NPT, Bag Size 3, Basket Material 316L Stainless Steel, Compatible Mfr. Model Number Size # 3 Bag, Flow Rate 25 gpm, Housing Material 316L Stainless Steel, Includes Adjustable Legs, Maximum Pressure 125 psi, Maximum Temperature 300 Degrees F, Seal Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.