Zoro Homepage

Bag Housing, 41-3/10 In., 2 In NPT, 200 gpm

  • Mfr # ES22NA6L10-75

  • Zoro # G0468329


product price: $3,577.99
/ea
Free Shipping & Returns

Key Features

Connection
2 in NPT
Max. Pressure
125 psi
Housing Dia.
8 5/8 in
Housing Material
316L Stainless Steel
Includes
Adjustable Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES22NA6L10-75
Zoro #
G0468329
UPC #
-
Country of Origin
United States

Dimensions

Housing Dia.
8 5/8 in
Filter Bag Size
2
Height
41 19/64 in
Overall Height
41 1/4 in
Overall Diameter
8 5/8 in
Connection Size
2 in
Bag Size
2

Details

Item
Bag Filter Housing
Connection
2 in NPT
Max. Pressure
125 psi
Housing Material
316L Stainless Steel
Includes
Adjustable Legs
Flow Rate
200 gpm
Max. Water Temp.
300 Degrees F
Outlet
Bottom
Basket Material
316L Stainless Steel
Cover Type
Band Clamp
Seal Material
EPDM
Connection Type
NPT
Maximum Temperature
300 Degrees F
Outlet Position
Bottom
Maximum Pressure
125 psi

Description

Bag Filter Housing, Connection Size 2 in, Overall Height 41 1/4 in, Overall Diameter 8 5/8 in, Cover Type Band Clamp, Outlet Position Bottom, Connection Type NPT, Bag Size 2, Basket Material 316L Stainless Steel, Compatible Mfr. Model Number Size # 2 Bag, Flow Rate 200 gpm, Housing Material 316L Stainless Steel, Includes Adjustable Legs, Maximum Pressure 125 psi, Maximum Temperature 300 Degrees F, Seal Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.