Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bag Sealing Tape, PVC, Green, 3/8In x 180Yd

  • Mfr # 8VZF1

  • Zoro # G4650012


product price: $4.39
/ea

Key Features

Tape Backing Material
UPVC
Tape Adhesive
Rubber
Tape Thickness
2.4 mil
Tape Width
3/8 in
Tape Length
180 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8VZF1
Zoro #
G4650012
UPC #
090149111033
Country of Origin
Croatia

Dimensions

Tape Thickness
2.4 mil
Tape Width
3/8 in
Tape Length
180 yd
Tape Core Diameter
3 in
Thickness
1.3mm
Width
3/8"
Length
180 yd.
Tape Roll Diameter
5 1/2 in

Details

Item
Bag Sealing Tape
Tape Backing Material
UPVC
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Color
Green
Tape Adhesive Strength
25 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
30 Degrees F
Shape
Continuous Roll
Max. Tape Performance Temp.
160 Degrees F
Tape Paper Weight
Not Rated
Adhesive
Rubber
Legend
No legend
Tensile Strength
30 lb./in.
Shear Strength
100 min.
Tape Tensile Strength
30 lb-in
Color
Green
Material
PVC
Tape Elongation
70 %
Shelf Life
12 mo
Package Configuration
Roll

Description

Bag Sealing Tape, Tape Color Green, Tape Width 3/8 in, Tape Length 180 yd, Tape Thickness 2.4 mil, Tape Backing Material UPVC, Tape Adhesive Rubber, Tape Adhesive Strength 25 oz/in, Tape Core Diameter 3 in, Tape Elongation 70 Percent, Tape Roll Diameter 5 1/2 in, Shelf Life 12 mo, Package Configuration Roll, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 160 Degrees F, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.