Zoro Homepage

BAILER TIMCO PVC 3 FEET LX3.5 IN

  • Mfr # BPWS3.50X36

  • Zoro # G4673417


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Length
3 ft
Overall Length
36 in
Product Type
Bailer
Overall Diameter
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPWS3.50X36
Zoro #
G4673417
UPC #
088409045518
Country of Origin
United States

Dimensions

Length
3 ft
Overall Length
36 in
Overall Diameter
3 1/2 in

Details

Item
Bailer
Material
PVC
Product Type
Bailer

Description

BAILER TIMCO POLYVINYL CHLORIDE 3 FT LX3.5 IN DIA MONOFLEX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.