BaleTie, 13ga, Steel, WireTies, 12ft, PK125
Mfr # 1213G125CO
Zoro # G014701587
product price: $86.49
/pk 125, $0.69/ea
Free Shipping & Returns
Key Features
Length
12 ft
Material
Steel
Wire Diameter
0.0915 in
Baling Wire Type
Wire Ties
Standards
Made in USA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1213G125CO
Zoro #
G014701587
UPC #
-
Country of Origin
United States
Dimensions
Length
12 ft
Wire Diameter
0.0915 in
Details
Item
Bale Tie
Material
Steel
Baling Wire Type
Wire Ties
Standards
Made in USA
Color
Silver
ASTM Number
A123
Wire Gauge
13 ga
Wire Finish
Galvanized
Number of Loops
Single Loop
Break Strength
450 lb
Description
Bale Tie, Baling Wire Type Wire Ties, Wire Finish Galvanized, Wire Gauge 13 ga, Wire Diameter 0.0915 in, Length 12 ft, Break Strength 450 lb, Material Steel, Number of Loops Single Loop, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.