Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BaleTie, 13ga, Steel, WireTies, 14ft, PK125

  • Mfr # 1413G125CO

  • Zoro # G014229128


product price: $114.99
/pk 125, $0.92/ea
Free Shipping & Returns

Key Features

Length
14 ft
Material
Steel
Wire Diameter
0.0915 in
Baling Wire Type
Wire Ties
Break Strength
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1413G125CO
Zoro #
G014229128
UPC #
-
Country of Origin
United States

Dimensions

Length
14 ft
Wire Diameter
0.0915 in

Details

Item
Bale Tie
Material
Steel
Baling Wire Type
Wire Ties
Break Strength
450 lb
Color
Silver
ASTM Number
A123
Wire Gauge
13 ga
Wire Finish
Galvanized
Number of Loops
Single Loop
Standards
Made in USA

Description

Bale Tie, Baling Wire Type Wire Ties, Wire Finish Galvanized, Wire Gauge 13 ga, Wire Diameter 0.0915 in, Length 14 ft, Break Strength 450 lb, Material Steel, Number of Loops Single Loop, Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.