BaleTie, 13ga, Steel, WireTies, 14ft, PK250
Mfr # 1413G250CO
Zoro # G914701533
product price: $204.99
/pk 250, $0.82/ea
Free Shipping & Returns
Key Features
Length
14 ft
Material
Steel
Wire Diameter
0.0915 in
Baling Wire Type
Wire Ties
Number of Loops
Single Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1413G250CO
Zoro #
G914701533
UPC #
-
Country of Origin
United States
Dimensions
Length
14 ft
Wire Diameter
0.0915 in
Details
Item
Bale Tie
Material
Steel
Baling Wire Type
Wire Ties
Number of Loops
Single Loop
Standards
Made in USA
Color
Silver
ASTM Number
A123
Wire Finish
Galvanized
Wire Gauge
13 ga
Break Strength
450 lb
Description
Bale Tie, Baling Wire Type Wire Ties, Wire Finish Galvanized, Wire Gauge 13 ga, Wire Diameter 0.0915 in, Length 14 ft, Break Strength 450 lb, Material Steel, Number of Loops Single Loop, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.